Shop All Shocks & Struts
Skyjacker
SKYJACKER N8023 Softride Nitro Shock Absorber
Mfr # S97-N8023
Zoro # G203726698
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyjacker
- MFR # S97-N8023
- Zoro # G203726698
- UPC # 803696148120
- Country of Origin China
- Category Shocks & Struts
Description
Features
- 150 PSI Pressurized Nitrogen Gas
- Multi Stage Velocity Sensitive Valving
- Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life
- Bonded Iron Piston For Durability And Longer Shock Life
- Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance
- Orifice Disk For Axle Control In Any Condition
- Red Polyurethane Bushings
- Type - Gas Charged
- Internal Design - Twin Tube
- Extended Length - 22.58 in.
- Compressed Length - 13.71 in.
- Upper Mounting Style - Eye
- Lower Mounting Style - Eye
- Valving Type - Multi-Stage Velocity Sensitive Valving
- Rod Finish - Chrome Plated
- Rod Material - Iron
- Body Color - White
- Includes Boot
- Fits For Various Makes And Models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Ignition Control Module, DS10071 (DS10071)
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- DAYCO Radiator Hose, 78250GL (78250GL)
- WABCO INV_IR2_PTC_86686_CHECK (9718991520)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7049)
- SKYJACKER LIFT 2"-2.5"- FRONT BLACK MAX SHOCK W/ BLACK BOOT, SAHARA, RUBICON, SP (B8385)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- SKYJACKER M95 PERFORMANCE MONOTUBE SHOCK (M9556)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32194 (32194)
- MAXTRAC FRONT LIFTED SHOCK EXTENDERS (533700)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63813 (G63813)
- Skyjacker Shocks & Struts