SKYJACKER H7060 Hydraulic Shock Absorber
Mfr # S97-H7060
Zoro # G103726880
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyjacker
- MFR # S97-H7060
- Zoro # G103726880
- Country of Origin China
- Category Shocks & Struts
Description
Skyjacker suspensions offers you a high quality shock absorber with true velocity sensitive valving. As the shock is pushed together, this is called bump or compression. As the shock expands, this is called rebound or extension. Absorbing the shock of bumps and suspension loading is actually performed by the springs in the suspension. The shock's real job is controlling the energy stored in the springs. The performance specific internal components of Skyjacker's shocks respond to the on- and off-road conditions instantly. Whether you are going over rough or smooth terrain at slow or fast speeds, the true velocity sensitive valving produces a stable, controlled level of resistance for better handling, improved stability, and maximum comfort. The technological innovations of these durable, long lasting shocks from Skyjacker deliver a noticeable advantage over the original equipment and other shock dampeners. Skyjacker's shock absorbers deliver a safe, comfortable ride with improved handling and stability.
Features- Hydraulic Action. Leak Proof Seal Prevents Hydraulic Fluid From Passing Around Piston Head For A Consistent And Reliable Ride
- Multi Stage Velocity Sensitive Valving
- Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life
- Bonded Iron Piston For Durability And Longer Shock Life
- Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance
- Orifice Disk For Axle Control In Any Condition
- Red Polyurethane Bushings
- Type - Hydraulic
- Internal Design - Twin Tube
- Extended Length - 29.83 in.
- Compressed Length - 17.32 in.
- Upper Mounting Style - Eye
- Lower Mounting Style - Eye
- Valving Type - Multi-Stage Velocity Sensitive Valving
- Rod Finish - Chrome Plated
- Rod Material - Iron
- Body Color - White
- Fits For Various Make, Model & Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Extreme Pressure Grease Tub Dark Amber (VV608)
- SKF Shaft Seal, 1-23/32 x 2-9/16 x 5/16", CRWA1 (17144)
- K-TOOL INTERNATIONAL Strap Oil Filter Wrench, Heavy Duty (KTI-73731)
- HELLA BULB H11 12V 55W PGJ (H11)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- SKYJACKER LIFT 2"-2.5"- FRONT BLACK MAX SHOCK W/ BLACK BOOT, SAHARA, RUBICON, SP (B8385)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7049)
- SKYJACKER M95 PERFORMANCE MONOTUBE SHOCK (M9556)
- VAICO Dust Cover Kit Shock Absorber (V10-7098)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 33193 (33193)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 JEEP WRANGLER 2017-2007, WRANGLER JK 2018 (24-186995)
- Skyjacker Shocks & Struts