SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard
Mfr # P1-1512BPN
Zoro # G303946873
Product Information
- Brand Skybound
- MFR # P1-1512BPN
- Zoro # G303946873
- UPC # 819453010180
- Country of Origin China
- Category Trampolines
Description
SkyBounds Standard Series 15 Foot Trampoline Pads are designed to provide the best value without sacrificing quality and safety. The outer shell of the SkyBounds standard pads are manufactured with high density PVC on top, and PE on bottom with a UV resistant coating to help prolong the life of your pad, Straps on the bottom shell help keep the pad in place with your trampoline is in use. Inside the shell is thick closed-cell EPE foam designed to help reduce the risk of injury by protecting the jumper from direct contact with your trampolines steel springs and frame. The width of the 15ft standard pad is 12 inches and compatible with all trampolines that use springs from 5.5 to 8.0 inches long. If the specifications of your trampoline fall outside this range, we highly suggest contacting SkyBounds customer service team to help you locate a safety pad that best fits your trampoline.
Specifications- Shell Top Material: PVC
- Shell Bottom Material: PE
- Fits Frame Shape: Round
- Fits Frame Size: 15 ft.
- Pad Width: 12 in.
- Skirt Width: 4 in.
- Max Spring Size: 8 in.
- Foam Thickness: 0.5 in. Solid
- Spring Size: 8 in.
- Color: Pink
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Groundclear W&G Klr 32Oz (4650405)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-10X20)
- XPOSE SAFETY Sun Shade Sail 6' x 10' - Tan Rectangle (SHSTAN-610-X)
- BRIGGS & STRATTON Kit- Handle Hardware (311896GS)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- Skybound Trampolines