SkyBound P1-1410BBL 14 ft. & 5.5 in. Blue Trampoline Pad - Standard; Blue
Mfr # P1-1410BBL
Zoro # G203946881
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skybound
- MFR # P1-1410BBL
- Zoro # G203946881
- UPC # 819453021131
- Country of Origin China
- Category Trampolines
Description
SkyBounds Standard Series 14 Foot Trampoline Pads are designed to provide the best value without sacrificing quality and safety. The outer shell of the SkyBounds standard pads are manufactured with high density PVC on top, and PE on bottom with a UV resistant coating to help prolong the life of your pad, Straps on the bottom shell help keep the pad in place with your trampoline is in use. Inside the shell is thick closed-cell EPE foam designed to help reduce the risk of injury by protecting the jumper from direct contact with your trampolines steel springs and frame. The width of the 14ft standard pad is 10 inches and compatible with all trampolines that use springs from 3.5 to 5.5 inches long. If the specifications of your trampoline fall outside this range, we highly suggest contacting SkyBounds team to help you locate a safety pad that best fits your trampoline.
Features- Blue Trampoline Pad (fits up to 5.5 Inch Springs) - Standard
- Color: Blue
- Size: 14 ft. & 5.5 in.
- Dec Pillow: 18x18 inches
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- NATURE SPRING Set of 5 Metal Garden Fencing Panels for Decorative Edging Flower Beds and Landscaping | Black (668572BIL)
- CATCHMASTER Mouse & Insect Glue Boards (1872SD)
- MELNOR Melnor XT451-T451 4.5 in. 7-Pattern Aquaflo Titanium Heavyweight Nozzle (XT451/T451)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- Skybound Trampolines