Shop All Trampolines
Skybound
SkyBound M1-159616100GS Premium 161 in. Trampoline Mat with 96 V-Rings Fits 15 ft. Frames & 6.5 in. Springs
Mfr # M1-159616100GS
Zoro # G203947017
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skybound
- MFR # M1-159616100GS
- Zoro # G203947017
- UPC # 819453019466
- Country of Origin China
- Category Trampolines
Description
This mat is for a very popular Skywalker brand trampoline at Sam's Club stores in the last few years. An important note is that this mat is for the 6 enclosure pole model of the 15' frame size Skywalker trampolines at Sam's Club, as right now as well as for the last couple of years Sam's Club does offer a few 15' Skywalker Trampoline models which have 6 enclosure poles.
Features- Safest, Strongest & Longest Lasting
- Heavy Gauge V-Rings / Bands for Added Strength
- 10 Rows of Heavily Reinforced Stitching Helps Prevent Fraying from Spring Tension and heavy use
- UV Coated SunGuards Protect from Sun's Damaging Rays
- Anti-Bacterial/Fungal with Mildew & Water Resistance
- Patented Permatron Mat Material with Superior UV protection
- Handcrafted Above and Beyond OEM/Standard
- Includes Spring installation tool
- 141975, 6005PE, SAL15G09, SSE15G, SST15G, SWTC1501, SWTC15-01SAM, SWTC1503, SWTC15-03SAM, SWTC1513, SWTC1591
- Fits Frame Shape: Round
- Fits Frame Size: 15 ft.
- Fits Spring Size: 6.5""
- Fits V-Ring / Band Count: 96
- Mat Diameter: 161 in.
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle (18-0040)
- EARTHMINDED EarthMinded PRN1022 45 Gallon RainStation Rain Barrel - Terracotta (PRN1022)
- A & I PRODUCTS Lynch Pin, w/ Chain .187" (5 pk) 6" x4" x2" (A-PN101C)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- Skybound Trampolines