Shop All Trampolines
Skybound
SkyBound HS1-65012 6.5 in. Premium Gold Trampoline Springs - Set of 12
Mfr # HS1-65012
Zoro # G403946872
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skybound
- MFR # HS1-65012
- Zoro # G403946872
- UPC # 819453018131
- Country of Origin China
- Category Trampolines
Description
This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.
Features- Colored Zinc Galvinized Steel Spring
- High Coil Density per inch
- Rubber hook cap
- Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
- Set of 12
- Spring Size: 6.5"
- Spring Width: 24.8mm
- Wire Gauge: 3.15mm
- Coil Count: 36
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- A & I PRODUCTS Micro-Rib V-Belt (58.2") 14" x5" x1.5" (A-582K12)
- BROIL KING Tool Bbq Set Stainless Stl 4Pc (64003)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- Skybound Trampolines