Shop All Trampolines
Skybound
SkyBound HS1-60012 6.0 in. Premium Gold Trampoline Springs - Set of 12
Mfr # HS1-60012
Zoro # G103946967
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skybound
- MFR # HS1-60012
- Zoro # G103946967
- UPC # 819453018124
- Country of Origin China
- Category Trampolines
Description
This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.
Features- Colored Zinc Galvinized Steel Spring
- High Coil Density per inch
- Rubber hook cap
- Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
- Set of 12
- Spring Size: 6.0"
- Spring Width: 24.4mm
- Wire Gauge: 3.1mm
- Coil Count: 33
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Mender Male Metal (805814-1001)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-30X70)
- SENIX 58 Volt Max* 14-Inch Cordless Brushless Chainsaw, Tool Only (CSX5-M-0)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- Skybound Trampolines