Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 16 ft. Blade Dia., 1 Phase, 115 V AC
Mfr # STEP-1649-412-1
Zoro # G9208118
product price: $5,235.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,235.99
Free 30-Day Returns
Key Features
- Blade Dia. 16 ft.
- Fan Housing Material Aluminum
- Housing Finish Anodized Aluminum, Black Powder Coat
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyblade
- MFR # STEP-1649-412-1
- Zoro # G9208118
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 16 ft. |
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 2 1/2 in |
Blade Diameter | 16 ft |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, 115V AC Voltage, 1,817 W Fan Watts, Phase 1, 133,484 cfm, 65 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 15.8 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 20"x20"x2" (116-700-009)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- DAYTON Rev Fan, 36 In, 208-230/440 V, 1 1/2 HP (7CK49)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- LASKO PEDESTALFAN 18""3SPD REMO (1850)
- HUNTER Extension Downrod, 60", Black (25149)
- Skyblade Ceiling Fans