Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 12 ft. Blade Dia., 1 Phase, 230V AC
Mfr # STEP-1236-423-1
Zoro # G9208005
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,223.99
Free 30-Day Returns
Key Features
- Blade Dia. 12 ft.
- Fan Housing Material Aluminum
- Housing Finish Anodized Aluminum, Black Powder Coat
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # STEP-1236-423-1
- Zoro # G9208005
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 12 ft. |
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 2 1/2 in |
Blade Diameter | 12 ft |
Description
HVLS Ceiling Fan, 12 ft Blade Diameter, 230V AC Voltage, 1,725 W Fan Watts, Phase 1, 82,063 cfm, 88 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 7.5 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- IO HVAC CONTROLS Conceal-A-Stat, 60 deg. Heating (IO-CS60WP)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- HUNTER Hunter Haskell 42 in. Brushed Nickel Brown LED Indoor Ceiling Fan (52139)
- Skyblade Ceiling Fans