Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 10 ft. Blade Dia., 1 Phase, 230V AC
Mfr # STEP-1030-423-1
Zoro # G9207935
product price: $5,097.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,097.99
Free 30-Day Returns
Key Features
- Blade Dia. 10 ft.
- Fan Housing Material Aluminum
- Housing Finish Anodized Aluminum, Black Powder Coat
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyblade
- MFR # STEP-1030-423-1
- Zoro # G9207935
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 10 ft. |
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 2 1/2 in |
Blade Diameter | 10 ft |
Description
HVLS Ceiling Fan, 10 ft Blade Diameter, 230V AC Voltage, 1,725 W Fan Watts, Phase 1, 62,108 cfm, 88 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 7.5 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Oscillating Pedestal Fan (FS40-8JBB)
- MOVINCOOL Compressor Assembly OP60 (GX484650-2640)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022025)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- PROGRESS LIGHTING Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan (P2553-129WB)
- Skyblade Ceiling Fans & Accessories