Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC
Mfr # GPROP-1443-612-1
Zoro # G4609709
product price: $4,074.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,074.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyblade
- MFR # GPROP-1443-612-1
- Zoro # G4609709
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 14 ft |
Min. Mounting Height | 12 ft |
Down Rod Outside Dia. | 2 in |
Description
HVLS Ceiling Fan, 14 ft Blade Diameter, 110 to 230V AC Voltage, 598 W Fan Watts, Phase 1, Motor HP 1 7/20 hp, 50 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- HONEYWELL Zone Valve, 3/4", 2 Way, 4.7 CV, Line ar (VCZAL1100)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUX6)
- EMPIRE VENTILATION Ventilator, Turbine (TV10G)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- J & D MANUFACTURING J and D CF60A 60 In. Indoor & Outdoor Ceiling Fan (CF60A)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- Skyblade Ceiling Fans & Accessories