Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC
Mfr # GPROP-1236-612-1
Zoro # G4609751
product price: $3,807.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,807.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyblade
- MFR # GPROP-1236-612-1
- Zoro # G4609751
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 12 ft |
Down Rod Outside Dia. | 2 in |
Min. Mounting Height | 12 ft |
Description
HVLS Ceiling Fan, 12 ft Blade Diameter, 110 to 230V AC Voltage, 598 W Fan Watts, Phase 1, Motor HP 1 7/20 hp, 80 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., SS (43522)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- Skyblade Ceiling Fans & Accessories