Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 1, 3 Phase, 230V AC
Mfr # STEP-2061-423-3
Zoro # G4609733
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$5,469.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Powder Coated
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # STEP-2061-423-3
- Zoro # G4609733
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 2 in |
Min. Mounting Height | 16 ft |
Blade Diameter | 20 ft |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 230V AC Voltage, 1,288 W Fan Watts, Phase 3, Motor HP 1 hp, 49 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 45 dBA @ 20 ft, Speed Controllable - Fans Yes, 5.6 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 16x24x2" (6B699)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- DAYTON Linkage Kit (904-LN)
- ALL-FILTERS 14X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14241.11 6pk+)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte Black with Remote Control and Remote Control (FR-W1910-52)
- Skyblade Ceiling Fans