Shop All Ceiling Fans
Skyblade
Comercial Ceiling Fan, 3 Phase, 460 V
Mfr # G420-0824-446-3
Zoro # G405293455
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,690.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Silver
- Number of Blades 4
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # G420-0824-446-3
- Zoro # G405293455
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Down Rod Outside Dia. | 2 in |
Blade Diameter | 8 ft |
Min. Mounting Height | 12 ft |
Description
Comercial Ceiling Fan, 8 ft Blade Diameter, 460V AC Voltage, 598 W Fan Watts, Phase 3, Not Applicable, Motor HP 1 7/20 hp, 132 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 DBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- Skyblade Ceiling Fans & Accessories