Shop All Ceiling Fans
Skyblade
Ceiling Fan, 7 ft Blade Diameter, 460V AC
Mfr # G420-0721-446-3
Zoro # G211248670
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,561.99
Free 30-Day Returns
Key Features
- Fan Blade Color Silver
- Housing Finish Silver Powder Coat
- Reversible Yes
- Number of Speeds Variable
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # G420-0721-446-3
- Zoro # G211248670
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 7 ft |
Details
Fan Blade Color | Silver |
Housing Finish | Silver Powder Coat |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 460V AC |
Phase | 3 |
Item | Ceiling Fan |
Blade Finish | Anodized Aluminum |
Light Kit | No Light |
Fan Mounting Location | Ceiling |
Series | G420 |
Motor Design | 3-Phase |
Fan Housing Color | Silver |
Description
Ceiling Fan, 7 ft Blade Diameter, 460V AC Voltage, Phase 3, Not Applicable, Max. Mounting Height 29 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver Powder Coat, Fan Blade Color Silver, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling, G420 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 13 (6B646)
- HONEYWELL C7250A1001 Electronic 20K Temp (C7250A1001)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- Skyblade Ceiling Fans