Shop All Ceiling Fans
Skyblade
Ceiling Fan, 7 ft Blade Diameter, 230V AC
Mfr # G420-0721-423-3
Zoro # G711248705
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,561.99
Free 30-Day Returns
Key Features
- Fan Blade Color Silver
- Housing Finish Silver Powder Coat
- Reversible Yes
- Number of Speeds Variable
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # G420-0721-423-3
- Zoro # G711248705
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 7 ft |
Details
Fan Blade Color | Silver |
Housing Finish | Silver Powder Coat |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 230V AC |
Phase | 3 |
Blade Finish | Anodized Aluminum |
Item | Ceiling Fan |
Fan Housing Color | Silver |
Fan Mounting Location | Ceiling |
Light Kit | No Light |
Motor Design | 3-Phase |
Series | G420 |
Description
Ceiling Fan, 7 ft Blade Diameter, 230V AC Voltage, Phase 3, Not Applicable, Max. Mounting Height 29 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver Powder Coat, Fan Blade Color Silver, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling, G420 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 5" BVENT High Wind Cap (5BVVTH)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- Skyblade Ceiling Fans