Shop All Ceiling Fans
Skyblade
Ceiling Fan, 7 ft Blade Diameter, 120V AC
Mfr # G420-0721-412-1
Zoro # G711248712
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,561.99
Free 30-Day Returns
Key Features
- Fan Blade Color Silver
- Housing Finish Silver Powder Coat
- Reversible Yes
- Number of Speeds Variable
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # G420-0721-412-1
- Zoro # G711248712
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 7 ft |
Details
Fan Blade Color | Silver |
Housing Finish | Silver Powder Coat |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 120V AC |
Phase | 1 |
Blade Finish | Anodized Aluminum |
Item | Ceiling Fan |
Motor Design | Single-Phase |
Light Kit | No Light |
Fan Housing Color | Silver |
Series | G420 |
Fan Mounting Location | Ceiling |
Description
Ceiling Fan, 7 ft Blade Diameter, 120V AC Voltage, Phase 1, Not Applicable, Max. Mounting Height 29 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver Powder Coat, Fan Blade Color Silver, Motor Design Single-Phase, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling, G420 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO LOMANCO Whirlybird BIB14 Turbine Ventilator, 110 mph, Aluminum (BIB14)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 20"x24"x15", 5P (209-105-315)
- MODINE Ignition Control Board (5H0806890000)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 42in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-42L)
- HUNTER FAN CO. / CASABLANCA FAND CO. Hunter Fan 52in Builder Elite Energy Star Rated Ceiling Fan - Snow White (53240)
- Skyblade Ceiling Fans & Accessories