Shop All Ceiling Fans
Skyblade
Ceiling Fan, 7 ft Blade, 230/460V AC
Mfr # GPROP-0721-646-3
Zoro # G011248733
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,739.99
Free 30-Day Returns
Key Features
- Fan Blade Color Silver
- Housing Finish Silver Powder Coat
- Reversible Yes
- Number of Speeds Variable
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # GPROP-0721-646-3
- Zoro # G011248733
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 7 ft |
Details
Fan Blade Color | Silver |
Housing Finish | Silver Powder Coat |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 230/460V AC |
Phase | 3 |
Item | Ceiling Fan |
Blade Finish | Anodized Aluminum |
Light Kit | No Light |
Fan Housing Color | Silver |
Series | GPROP |
Fan Mounting Location | Ceiling |
Motor Design | 3-Phase |
Description
Ceiling Fan, 7 ft Blade Diameter, 230/460V AC Voltage, Phase 3, Not Applicable, Max. Mounting Height 29 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver Powder Coat, Fan Blade Color Silver, Motor Design 3-Phase, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling, GPROP Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- HONEYWELL Thp2400A1068 Coverplate Assembly (THP2400A10)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- MRCOOL 5 Ton 25.8 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV060TGTANDL)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- Skyblade Ceiling Fans & Accessories