Shop All Ceiling Fans
Skyblade
Ceiling Fan, 7 ft Blade, 120/230V AC
Mfr # GPROP-0721-623-1
Zoro # G911248727
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,834.99
Free 30-Day Returns
Key Features
- Fan Blade Color Silver
- Housing Finish Silver Powder Coat
- Reversible Yes
- Number of Speeds Variable
- Voltage 120/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # GPROP-0721-623-1
- Zoro # G911248727
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 7 ft |
Details
Fan Blade Color | Silver |
Housing Finish | Silver Powder Coat |
Reversible | Yes |
Number of Speeds | Variable |
Voltage | 120/230V AC |
Phase | 1 |
Item | Ceiling Fan |
Blade Finish | Anodized Aluminum |
Motor Design | Single-Phase |
Fan Mounting Location | Ceiling |
Series | GPROP |
Fan Housing Color | Silver |
Light Kit | No Light |
Description
Ceiling Fan, 7 ft Blade Diameter, 120/230V AC Voltage, Phase 1, Not Applicable, Max. Mounting Height 29 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver Powder Coat, Fan Blade Color Silver, Motor Design Single-Phase, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling, GPROP Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 14 3/4 in H. (SS1)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (2509621A)
- ZONEFIRST Damper, 20" x 12", Static Pressure Reg. (SPRD-20X12)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- Skyblade Ceiling Fans