Shop All Ceiling Fans
Skyblade
Ceiling Fan, 6ft Blade dia, 230/460V AC
Mfr # GPROP-1236-646-3
Zoro # G602670776
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,057.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish White Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skyblade
- MFR # GPROP-1236-646-3
- Zoro # G602670776
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Down Rod Outside Dia. | 2 in |
Blade Diameter | 12 ft |
Min. Mounting Height | 12 ft |
Description
Ceiling Fan, 12 ft Blade Diameter, 230/460V AC Voltage, 598 W Fan Watts, Phase 3, Motor HP 1 7/20 hp, 80 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish White Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA @ 20ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed (A169)
- 3M FLASHING TAPE 6""W 75'L (8067-6)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 (T180-3X4X1/2OB-PK2)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Champagne (51801-40)
- Skyblade Ceiling Fans & Accessories