Shop All Ceiling Fans
Skyblade
Ceiling Fan, 6ft Blade dia, 230/460V AC
Mfr # GPROP-0824-646-3
Zoro # G702670775
product price: $3,925.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,925.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish White Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skyblade
- MFR # GPROP-0824-646-3
- Zoro # G702670775
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Down Rod Outside Dia. | 2 in |
Min. Mounting Height | 12 ft |
Blade Diameter | 8 ft |
Description
Ceiling Fan, 8 ft Blade Diameter, 230/460V AC Voltage, 598 W Fan Watts, Phase 3, Motor HP 1 7/20 hp, 130 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish White Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA @ 20ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714201)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Skyblade Ceiling Fans