Sky Medsupply International

Sky Medsupply International SM-060001PPST Sky Med Safety Light Cane in Purple


product price: $59.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sky Med Safety Light Cane Tip comes installed on our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30" - 39"." Safety Light Cane tip makes walking at night or in low light conditions easier and safer for the elderly and disabled. Safety Light Cane Tip uses standard AAA batteries. An automatic light sensor triggers at 10 lux (or twilight conditions), and automatically powers off when not in use. Perfect for walking at night, getting safely to bed, and more. Purchase an extra unit for your loved ones as a gift! High quality, water proof base Automatic light sensor triggers in dark or twilight conditions Cane tip automatically powers off when not in use Cane tip is lighted by four energy-efficient LED bulbs Designed to fit most standard 7/8" walking canes Easy installation, no tools needed, simply replace current cane tip with SureStep Tip Battery compartment opens easily with coins for replacements Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:7
  • Depth: 2.2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.