Shop All Walking Aids
Sky Medsupply International
Sky Medsupply International SM-060001PKQWR Sky Med Self-Standing Designer Bling Cane Collection in Wisteria-Rose
Mfr # SM-060001PKQWR
Zoro # G304158480
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sky Medsupply International
- MFR # SM-060001PKQWR
- Zoro # G304158480
- UPC # 852899002869
- Country of Origin China
- Category Walking Aids
Description
Sky Med's Designer Bling Cane Straps are the perfect addition to your wardrobe, letting you step up the style with a crystal embellished look that’s also a simple and functional way to keep canes at hand. Made of high quality, top grain leather and durable rhodium plated metal components, each strap comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 31" - 39". This cane also features our lightweight and sturdy Quadruple Cane Tip, installed and ready to use. The Quadruple Cane Tip allows the cane to stand by itself, and lets the user navigate almost any terrain, including uneven surfaces, loose sand, and gravel. The compact design allows easy stair use, and enhanced stability means reduced fatigue and stress impact to the hand, wrist, and elbow! High quality braided leather wrist strap Flexible natural leather strap keeps cane at hand while walking Elegant and stylish fashion statement for your cane Lightweight and sturdy rubber tip suitable for most 7/8"-diameter standard canes Compact design allows easy use on stairs Base features non-slip, enhanced traction design Stands on its own - no more retrieving fallen canes! Enhances user stability, and reduces fatigue associated with stress impact to hand, wrist, and elbow Walking Cane is includedDimensions: Height: 31 Width:7 Depth: 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100, Length: 3 in (25-400)
- AMREP Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924 (314924)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- REMINGTON Virtually Indestructible Flex and Pivot Electric Shaver (PR1855A)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OTC Sky Med Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OTC)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OQTC Sky Med Self-Standing Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OQTC)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GLH Sky Med Better Lift Cane in Green (SM-060001GLH)
- DYNAREX Dynarex Two Button Folding Walker W/ 5in Wheels, Adult Size, 350 lb., Pack of 4 (10162-4)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- WAAA Platform Walker (WA97472)
- Sky Medsupply International Walking Aids