Shop All Walking Aids
Sky Medsupply International
Sky Medsupply International SM-060001OST Sky Med Safety Light Cane in Orange
Mfr # SM-060001OST
Zoro # G004140143
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sky Medsupply International
- MFR # SM-060001OST
- Zoro # G004140143
- UPC # 852899002265
- Country of Origin China
- Category Walking Aids
Description
The Sky Med Safety Light Cane Tip comes installed on our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30" - 39"." Safety Light Cane tip makes walking at night or in low light conditions easier and safer for the elderly and disabled. Safety Light Cane Tip uses standard AAA batteries. An automatic light sensor triggers at 10 lux (or twilight conditions), and automatically powers off when not in use. Perfect for walking at night, getting safely to bed, and more. Purchase an extra unit for your loved ones as a gift! High quality, water proof base Automatic light sensor triggers in dark or twilight conditions Cane tip automatically powers off when not in use Cane tip is lighted by four energy-efficient LED bulbs Designed to fit most standard 7/8" walking canes Easy installation, no tools needed, simply replace current cane tip with SureStep Tip Battery compartment opens easily with coins for replacements Walking Cane is included Dimensions: Height: 31 Width:7 Depth: 2.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Hand Soap, CLR, 17 oz, Orange Blossom, PK6 (PL9484/6)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- JOHNSONS BABY Johnson's Baby Baby Oil 20 oz. Bottle, PK18 (1001169)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GLH Sky Med Better Lift Cane in Green (SM-060001GLH)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OTC Sky Med Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OTC)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OQTC Sky Med Self-Standing Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OQTC)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- Sky Medsupply International Walking Aids