Sky Medsupply International

Sky Medsupply International SM-060001GQLW Sky Med Self-Standing Designer Bling Cane Collection in Lavender-Willow


product price: $53.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sky Med's Designer Bling Cane Straps are the perfect addition to your wardrobe, letting you step up the style with a crystal embellished look that’s also a simple and functional way to keep canes at hand. Made of high quality, top grain leather and durable rhodium plated metal components, each strap comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 31" - 39". This cane also features our lightweight and sturdy Quadruple Cane Tip, installed and ready to use. The Quadruple Cane Tip allows the cane to stand by itself, and lets the user navigate almost any terrain, including uneven surfaces, loose sand, and gravel. The compact design allows easy stair use, and enhanced stability means reduced fatigue and stress impact to the hand, wrist, and elbow! High quality braided leather wrist strap Flexible natural leather strap keeps cane at hand while walking Elegant and stylish fashion statement for your cane Lightweight and sturdy rubber tip suitable for most 7/8"-diameter standard canes Compact design allows easy use on stairs Base features non-slip, enhanced traction design Stands on its own - no more retrieving fallen canes! Enhances user stability, and reduces fatigue associated with stress impact to hand, wrist, and elbow Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:7
  • Depth: 1.5"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.