Sky Medsupply International

Sky Medsupply International SM-060001GLW Sky Med Designer Bling Cane Collection in Lavender-Willow


product price: $47.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sky Med's Designer Bling Cane Collection are the perfect addition to your wardrobe, letting you step up the style with a crystal embellished look that is a simple and functional way to keep canes at hand. Made of high quality, top grain leather and durable rhodium plated metal components, each strap comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30" - 39". Purchase an extra color for your loved ones as a gift!High quality braided leather wrist strap Flexible natural leather strap keeps cane at hand while walking Durable rhodium plating guarantees long life for metal components Elegant and stylish fashion statement for your cane Complete with quick connect fitting for most 7/8" diameter canes Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:7
  • Depth: 1.5"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.