Shop All Conference Room Tables
Skutchi Designs
Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Asian Night
Mfr # HAR-REC-36X72-DOU-ASIANNIGHT
Zoro # G203536242
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 6 ft.
- Height 29"
- Tabletop Color Asian Night
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skutchi Designs
- MFR # HAR-REC-36X72-DOU-ASIANNIGHT
- Zoro # G203536242
- UPC # 684500159194
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 36" |
Length | 6 ft. |
Height | 29" |
Size | medium |
Details
Item | 6 Person Conference Room Table |
Shape | Rectangle |
Tabletop Color | Asian Night |
Frame Material | Metal |
Seats | 6 |
Material | Engineered Wood |
Series | Harmony |
Color | Asian Night |
Description
Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution.
The Harmony Conference Table Series offers this 6-person rectangular conference table. It measures 6’ in length, 3’ in overall width, and the overall height is 29.5”. It can comfortably seat up to six people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
The Harmony Conference Table Series offers this 6-person rectangular conference table. It measures 6’ in length, 3’ in overall width, and the overall height is 29.5”. It can comfortably seat up to six people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- ZIPPO Barber Street Fresh Linen Odor Masking Candle (70037)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Sea Salt (HAR-REC-36X72-DOU-XD1026)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- SKUTCHI DESIGNS 10Ft Arc Boat Conference Room Table with Power Modules, 10 Person Table, White Cypress (H-ABOT-46119PT-WC-EL)
- SKUTCHI DESIGNS 14 Person Large Conference Table with Power And Data, Modular Arc Rectangle Table, White (HAR-AREC-46X168-DOU-ELEC-XD09)
- SKUTCHI DESIGNS 12Ft Modular Conference Table with Metal Bases Power And Data Units, 12 Person Table, Black Oak (HAR-AREC-46X143-DOU-ELEC-XD1025)
- REGENCY Race Track Legacy Modular Conference Tables, 192 X 52 X 29, Wood Top, Cherry (LCTRT19252CH)
- Skutchi Designs Conference Room Tables