Shop All Conference Room Tables
Skutchi Designs
Boat Shaped 6 Person Conference Room Table, 46" X 6 ft. X 29", Black Oak
Mfr # HAR-BOT-46X72-DOU-XD1025
Zoro # G803536239
product price: $1,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Shape Boat Shaped
- Width 46"
- Length 6 ft.
- Height 29"
- Tabletop Color Black Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skutchi Designs
- MFR # HAR-BOT-46X72-DOU-XD1025
- Zoro # G803536239
- UPC # 684500161449
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 46" |
Length | 6 ft. |
Height | 29" |
Size | medium |
Details
Item | 6 Person Conference Room Table |
Shape | Boat Shaped |
Tabletop Color | Black Oak |
Frame Material | Metal |
Series | Harmony |
Material | Engineered Wood |
Color | Black Oak |
Seats | 6 |
Description
Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution.
The Harmony Conference Table Series offers this 6-person boat shaped conference table. It measures 6’ in length, 3' 10" in overall width, and the overall height is 29.5”. It can comfortably seat up to six people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
The Harmony Conference Table Series offers this 6-person boat shaped conference table. It measures 6’ in length, 3' 10" in overall width, and the overall height is 29.5”. It can comfortably seat up to six people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- VOLLRATH Bumper, Foot, Black (2319)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- SKUTCHI DESIGNS 12 Person Modular Conference Table Metal T-Bases, Oval Boat Shape, 12X4, Black Oak (HAR-BOVL-46X143-T-XD1025)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- Skutchi Designs Office & School Tables