Shop All Conference Room Tables
Skutchi Designs
8 Person Hexagon Irregular Conference Table with Silver Post Legs, 8 Foot Table, Black Oak
Mfr # HAR-HEXIR-4693-PT-25
Zoro # G709240919
product price: $1,964.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Width 45 in
- Length 96 in
- Height 29 in
- Tabletop Material Engineered Wood
- Tabletop Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skutchi Designs
- MFR # HAR-HEXIR-4693-PT-25
- Zoro # G709240919
- UPC # 721820036610
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 45 in |
Length | 96 in |
Height | 29 in |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Brown |
Finish | Black Oak |
Top Thickness | 1 in |
Capacity | 8 person |
Configuration | No Data/Electric |
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this eight-person hexagon shaped conference table. It measures approximately 8' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to eight people depending upon the chairs you pick. Our Harmony Series features modern conference tables designed to look sleek and stylish for any meeting room, or even breakroom. This conference table is the perfect representation of modern simplicity. It's helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets, 2 USB ports and 1 data port, thos electrical unit will help streamline your meeting room setup.Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables.Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J570)
- DISC-O-BED Pillow, Cappucino (50308)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- SKUTCHI DESIGNS Square 42in. Meeting Table, Square Metal Base, Conference Table, Harmony Series, Maple (HAR-SQ-42-SQ-XD08)
- SKUTCHI DESIGNS 12 Person Modular Conference Table Metal T-Bases, Oval Boat Shape, 12X4, Black Oak (HAR-BOVL-46X143-T-XD1025)
- SKUTCHI DESIGNS 12Ft Modular Conference Table with Metal Bases Power And Data Units, 12 Person Table, Black Oak (HAR-AREC-46X143-DOU-ELEC-XD1025)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- SKUTCHI DESIGNS 2 Person Conference Table, Metal Post Legs, Small Square Conference Table, 34in., Maple (HAR-SQ-34-POST-XD08)
- SKUTCHI DESIGNS 10Ft Arc Boat Conference Room Table with Power Modules, 10 Person Table, White Cypress (H-ABOT-46119PT-WC-EL)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- Skutchi Designs Office & School Tables