Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Polarized
Mfr # THOR
Zoro # G5121973
original price:
$21.79
26% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR
- Zoro # G5121973
- UPC # 720476510307
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Thor, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens (AEGIR)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Safety Glasses Adjustable Temples (DELLENGER)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (BK114)
- Skullerz By Ergodyne Eye Protection