Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Polarized
Mfr # DAGR-AF
Zoro # G5122177
original price:
$28.29
9% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Gray
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR-AF
- Zoro # G5122177
- UPC # 720476521334
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- BRADY Pipe Marker, Tower Water, Gn, 3/4to1-3/8 In (4142-A)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- 3M Half Mask Respirator, Size L (6503QL)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (DAGR)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR- AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Gray Polarized (BALDR)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- Skullerz By Ergodyne Safety Glasses