Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # SKOLL-AF
Zoro # G5098158
original price:
$9.01
8% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # SKOLL-AF
- Zoro # G5098158
- UPC # 720476590330
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Sk�ll, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Orange, Class 3 (733C-3 XL)
- 3M Faceshield Cover, Faceshield Cover 6885/07142(AAd) (51131-07142)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- Skullerz By Ergodyne Safety Glasses