Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # LOKI-PZ
Zoro # G0714911
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Rubber
- Polarized Lens Yes
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skullerz By Ergodyne
- MFR # LOKI-PZ
- Zoro # G0714911
- UPC # 720476560302
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-144mm |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Rubber |
Polarized Lens | Yes |
Gender | Unisex |
Series | Loki |
UV Protection | 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; MIL-PRF 32432 |
Frame Color | Black |
Features | Lens Blocks 99.9% of Harmful UV; Removeable Rubber Temples Converts Loki to Goggle; Fog-Off Technology Won't Wash, Wear-off; Patented design |
Primary Lens Color | Smoke |
X-Ray Dectectable | No |
Metal Detectable | No |
Includes | Removeable Foam Gasket Insert and Strap |
Primary Frame Color | Black |
X-Ray Detectable | No |
Description
PLZ Safety Glasses/Goggles, Blk, Smoke, Includes Removeable Foam Gasket Insert and Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1210E)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (LOKI)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (VALI-AF)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- MSA SAFETY SAFETY WORKS Arctic Elite Safety Glasses, AntiFog Lens, Rimless Frame, Polycarbonate Frame (10038845)
- Skullerz By Ergodyne Safety Glasses