Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Silver Mirror Polarized
Mfr # DAGR
Zoro # G5122043
original price:
$20.58
23% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Silver Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material PC Decenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR
- Zoro # G5122043
- UPC # 720476520429
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-182-492)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (DAGR)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Blue Scratch-Resistant (THOR)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-MT-10074)
- Skullerz By Ergodyne Safety Glasses