Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Silver Mirror Polarized
Mfr # BALDR
Zoro # G5098130
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # BALDR
- Zoro # G5098130
- UPC # 720476570424
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Baldr, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN4X000600)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR-AF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Blue Scratch-Resistant (THOR)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S3275S)
- Skullerz By Ergodyne Eye Protection