Shop All Safety Glasses
This Product is Discontinued
Skullerz By Ergodyne
Safety Glasses, Silver Mirror Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # LOKI
Zoro # G0714966
This Product is Discontinued
Key Features
- Lens Color Silver Mirror
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Rubber
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # LOKI
- Zoro # G0714966
- UPC # 720476560425
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-144mm |
Details
Item | Safety Glasses |
Lens Color | Silver Mirror |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Rubber |
Gender | Unisex |
Series | Loki |
UV Protection | 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; MIL-PRF 32432 |
Primary Lens Color | Mirror |
X-Ray Dectectable | No |
Features | Lens Blocks 99.9% of Harmful UV; Removeable Rubber Temples Converts Loki to Goggle; Fog-Off Technology Won't Wash, Wear-off; Patented design |
Includes | Removeable Foam Gasket Insert and Strap |
Metal Detectable | No |
Primary Frame Color | Black |
Description
Safety Glasses/Goggles,Blk/SlvrMir Lens, Includes Removeable Foam Gasket Insert and Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.