Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Mirror Polarized
Mfr # ODIN
Zoro # G0715517
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Silver Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skullerz By Ergodyne
- MFR # ODIN
- Zoro # G0715517
- UPC # 720476500421
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Polarized, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens (DAGR-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- Skullerz By Ergodyne Safety Glasses