Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Matte Black Frame, Orange Mirror Lens
Mfr # AEGIR-MI
Zoro # G308630401
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Protection 0.999
- Standards ANSI Z87.1+
- Anti-Fog No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # AEGIR-MI
- Zoro # G308630401
- UPC # 720476550099
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Sunglasses |
Lens Color | Orange Mirror |
Frame Color | Matte Black |
UV Protection | 0.999 |
Standards | ANSI Z87.1+ |
Anti-Fog | No |
Description
The Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (ODIN-PZ)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-18C-LEO)
- Skullerz By Ergodyne Eye Protection