Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, I/O Polarized
Mfr # DAGR
Zoro # G5078978
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color I/O
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material PC Decenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR
- Zoro # G5078978
- UPC # 720476524809
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Smoke Tube, Plastic, PK12 (458480)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- NMC Danger No Smoking Or Open Flame Sign, D648AB (D648AB)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR-AF)
- SKULLERZ BY ERGODYNE DELLENGER-AF In/Outdoor Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- BELL + HOWELL Sunglass Tac Glasses 2Pk (2121)
- Skullerz By Ergodyne Safety Glasses