Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Indoor/Outdoor Scratch-Resistant
Mfr # THOR
Zoro # G0714747
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Frame Material Rubber
- Gender Unisex
- Series Thor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR
- Zoro # G0714747
- UPC # 720476510802
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-145mm |
Length | 5.9" |
Details
Item | Safety Glasses |
Lens Color | I/O |
Lens Coating | Scratch-Resistant |
Frame Material | Rubber |
Gender | Unisex |
Series | Thor |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Color | Black |
Metal Detectable | No |
Primary Lens Color | Indoor/Outdoor |
Features | Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design |
Primary Frame Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Weight | 1.12 oz |
Description
Safety Glasses,Blk/In/Outdoor Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Clear Lens, (LOKI-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Blue Scratch-Resistant (THOR)
- SKULLERZ BY ERGODYNE Clear Lens Matte Black Safety Glasses Adjustable Temples (DELLENGER)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- Skullerz By Ergodyne Safety Glasses