Shop All Protective Eyewear Accessories
Skullerz By Ergodyne
Safety Glasses Foam Gasket, Black, EVA Foam
Mfr # BALDR-FGI
Zoro # G5476838
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Baldr Safety Glasses
- Dimensions 8"W x 85-1/2"L x 2-1/2"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # BALDR-FGI
- Zoro # G5476838
- UPC # 720476579915
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 8"W x 85-1/2"L x 2-1/2"D |
Details
Item | Safety Glasses Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Baldr Safety Glasses |
Compatible with Product Type | Glasses |
Attachment Type | Snap-On |
Features | Easy Removal, Fits Baldr Safety Glasses Only, Reduces Dust and Debris Entry, Snaps in Place at Corners, Use Alone or With Elastic Retainer Strap |
Description
Safety Glasses Foam Gasket, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, Foam (KVASIR-FGI)
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, EVA Foam (ODIN-FGI)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- SKULLERZ BY ERGODYNE Clear OTG Safety Goggles Replacement Lens (MODI-RL)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Bag, Black, PK12 (3218)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- ESS Rplmt Lens, FirePro, Clear (740-0113)
- Skullerz By Ergodyne Eyewear Accessories