Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Copper Scratch-Resistant
Mfr # ODIN
Zoro # G5121781
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Copper
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material PC Decenter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # ODIN
- Zoro # G5121781
- UPC # 720476500209
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- ACUDOR Safety Ladder Extension (SLE-Y)
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Scratch-Resistant (KVASIR)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- SAS SAFETY SAFETY GLASSES-CLEAR (SA5125)
- Skullerz By Ergodyne Safety Glasses