Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Scratch-Resistant
Mfr # KVASIR
Zoro # G5079057
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material PC Decenter
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # KVASIR
- Zoro # G5079057
- UPC # 720476531005
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Kvasir, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 11, White, PR (L8562A40-002)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1030-RD_10X7)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Polarized (DAGR-PZ)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Clear Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens (DAGR-AFAS)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (SAGA-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- Skullerz By Ergodyne Safety Glasses