Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # ODIN-AF
Zoro # G5098237
original price:
$31.79
35% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Gray
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # ODIN-AF
- Zoro # G5098237
- UPC # 720476501039
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIDMAN ASSOCIATES Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K (GNPR-XL-1-K)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (5039-S (7))
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- SIGNMISSION OSHA Climb Ladders Carefully Use Both Hands 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10756-10PK)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (LOKI-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Clear Lens Matte Black Safety Glasses Adjustable Temples (DELLENGER)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (THOR-PZ)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- Skullerz By Ergodyne Safety Glasses