Shop All Safety Glasses
This Product is Discontinued
Skullerz By Ergodyne
Polarized Safety Glasses, Smoke Scratch-Resistant (Discontinued)
Mfr # THOR-PZ
Zoro # G0714695
This Product is Discontinued
Key Features
- Lens Color Smoke
- Frame Color Matte Gray
- Lens Coating Scratch-Resistant
- Frame Material Rubber
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR-PZ
- Zoro # G0714695
- UPC # 720476511311
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-145mm |
Length | 5.9" |
Details
Item | Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Matte Gray |
Lens Coating | Scratch-Resistant |
Frame Material | Rubber |
Polarized Lens | Yes |
Gender | Unisex |
Series | Thor |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Features | Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design |
Weight | 1.12 oz |
Description
Polarized Safety Glasses,Gry/Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.