Shop All Safety Glasses
Skullerz By Ergodyne
Polarized Safety Glasses, Smoke Scratch-Resistant
Mfr # THOR-PZ
Zoro # G0714598
original price:
$38.15
9% off
new price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Frame Material Rubber
- Polarized Lens Yes
- Gender Unisex
- Series Thor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR-PZ
- Zoro # G0714598
- UPC # 720476510314
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-145mm |
Length | 5.9" |
Details
Item | Polarized Safety Glasses |
Lens Color | Smoke |
Lens Coating | Scratch-Resistant |
Frame Material | Rubber |
Polarized Lens | Yes |
Gender | Unisex |
Series | Thor |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Color | Black |
Primary Lens Color | Smoke |
Features | Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design |
Primary Frame Color | Black |
Weight | 1.12 oz |
Description
Polarized Safety Glasses,Blk/Smoke Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Chock Wheels Of Truck Or Trailer Bilingual 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12522)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (THOR-PZ)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE PLZ Safety Glasses/Goggles, Blk/Copper (LOKI-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Purple Mirror Lens (AEGIR-MI)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- Skullerz By Ergodyne Eye Protection