Shop All Safety Glasses
Skullerz By Ergodyne
Polarized Safety Glasses, G15 Scratch-Resistant
Mfr # THOR-PZ
Zoro # G0714668
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Frame Material Rubber
- Polarized Lens Yes
- Gender Unisex
- Series Thor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR-PZ
- Zoro # G0714668
- UPC # 720476510710
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-145mm |
Length | 5.9" |
Details
Item | Polarized Safety Glasses |
Lens Color | G-15 |
Lens Coating | Scratch-Resistant |
Frame Material | Rubber |
Polarized Lens | Yes |
Gender | Unisex |
Series | Thor |
UV Protection | Blocks 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Color | Black |
Primary Lens Color | G15 |
Primary Frame Color | Black |
Features | Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design |
Weight | 1.12 oz |
Description
Polarized Safety Glasses,Blk/G16 Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- PURELL Body Fluid Spill Kit Refill for Clam Shell Carrier (3841-02-RFL)
- NMC Caution Respirator Required Sign - Bilingual (ESC365RB)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZ)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- Skullerz By Ergodyne Safety Glasses