Shop All Safety Glasses
Skullerz By Ergodyne
Polarized Safety Glasses, Copper Scratch-Resistant
Mfr # DAGR-PZ
Zoro # G0714519
original price:
$67.70
47% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Copper
- Lens Coating Scratch-Resistant
- Frame Material Rubber
- Polarized Lens Yes
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR-PZ
- Zoro # G0714519
- UPC # 720476521211
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | Frame Width-146mm |
Details
Item | Polarized Safety Glasses |
Lens Color | Copper |
Lens Coating | Scratch-Resistant |
Frame Material | Rubber |
Polarized Lens | Yes |
Gender | Unisex |
Series | Dagr |
UV Protection | 99.9% of UVA/UVB/UVC |
Standards | ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432 |
Frame Color | Gray |
Metal Detectable | No |
Features | Lens Blocks 99.9% of Harmful UV; Sleek Blade Frame with Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Temple Accessory Slot also Improves Air Flow; Patented Design |
Weight | 1.28 oz |
X-Ray Detectable | No |
Description
Polarized Safety Glasses, Gry/CopperLens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- JUSTRITE 8 Drum Accumulation Center, 98 Gallon Spill Capacity, No Drain, Yellow - 28660 (28660)
- CONDOR Safety Glasses, Blue Anti-Scratch (1XPK6)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Clear Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (DAGR-PZ)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (SAGA)
- MCR SAFETY Glasses, Swagger SR1 Black Frame, Silver Mirror, 12PK (SR117)
- Skullerz By Ergodyne Eye Protection