Shop All Hard Hats
Skullerz By Ergodyne
Orange Class E Safety Helmet
Mfr # 8974
Zoro # G800487763
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Odor, Head, Impact, Overhead Falling Objects, Eye
- Color Orange
- Standards ANSI Z89.1-2014; CSA Z94.1-15, TYPE 1, Class C; EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
- Includes Class E Safety Helmet; Chin Strap; Removable Hard Hat Sweatband
- Application Climbing, Forestry, Construction, General Purpose, Mining, Utility, Oil & Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # 8974
- Zoro # G800487763
- UPC # 720476602125
- Country of Origin China
- Category Hard Hats
Details
Item | Class E Safety Helmet |
Head Protection Style | Odor, Head, Impact, Overhead Falling Objects, Eye |
Color | Orange |
Standards | ANSI Z89.1-2014; CSA Z94.1-15, TYPE 1, Class C; EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5 |
Includes | Class E Safety Helmet; Chin Strap; Removable Hard Hat Sweatband |
Application | Climbing, Forestry, Construction, General Purpose, Mining, Utility, Oil & Gas |
Features | Breathable, Comfortable, Machine Washable, Flexible Frame, Snug Fit, Heavy Duty, Adjustment Knob, Vented, Adjustable Ratchet, Lightweight, Secure Fit |
Description
Orange Class E Safety Helmet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Powder-Free, Latex-Free, Blue, S, 10 boxes of 100 (SYNMAXSC)
- SKULLERZ BY ERGODYNE White Class C Safety Helmet + LED Light (8975-LED)
- SKULLERZ BY ERGODYNE White Lightweight Cap-Style Hard Hat - Class E (8967)
- SKULLERZ BY ERGODYNE White Lightweight Full Brim Hard Hat - Class E (8969)
- SKULLERZ BY ERGODYNE Orange Class C Safety Helmet + LED Light (8975-LED)
- SKULLERZ BY ERGODYNE White Class E Safety Helmet with MIPS (8974-MIPS)
- SKULLERZ BY ERGODYNE Lime Lightweight Cap-Style Hard Hat - Class E (8967)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- Skullerz By Ergodyne Hard Hats