Shop All Safety Glasses
Skullerz By Ergodyne
In/Outdoor Lens Matte Black Frameless Safety Glasses
Mfr # VALI
Zoro # G200487783
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- Weight 1.44 oz
- Color Matte Black
- Length 6 in
- Used For Indoor/Outdoor; Eye Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # VALI
- Zoro # G200487783
- UPC # 720476592808
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | VALI In/Outdoor Lens Matte Frameless Safety Glasses / Sunglasses |
Frame Color | Matte Black |
Weight | 1.44 oz |
Color | Matte Black |
Used For | Indoor/Outdoor; Eye Protection |
Features | Impact Resistant, Frameless, Non-Slip Temple, Rubber Tipped Temples, Anti-fog, Anti-scratch, UV Resistant, Lightweight |
Sub-Category | Safety Glasses |
Description
In/Outdoor Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- SKULLERZ BY ERGODYNE DELLENGER-AF In/Outdoor Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens (DAGR-AFAS)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- Skullerz By Ergodyne Eye Protection